Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus Pop-Up Sink Drains

Kraus Pop-Up Sink Drains

Kraus Pop-Up Sink Drains Are Used For Vessel Sink Operations.

Kraus Pop-Up Sink Drains are made of solid brass with a variety of color finishes for long lasting durability and dependability. Pop Up drain and mounting ring combo designed to work with any vessel sink with above counter installation, including glass, stone and ceramic (without overflow). Mounting ring works with any rounded bottom vessel sink (without overflow). Fits any standard 1.75 inches opening installation. Includes rubber gaskets needed for mounting ring installation. Styles are Pop Up Drain, Pop-Up Drain w/Mounting Ring and Pop-Up Drain w/Overflow. Color finishes are Brushed Nickel, Chrome, Gold, Oil Rubbed Bronze, Satin Nickel and Stainless Steel. Heights are 7 in. and 9-7/8 in.. Diameters are 3 in. and 2-11/16 in..Package quantity is 1. Limited Lifetime Warranty.


DESCRIPTION
  • DESCRIPTION
FINISH
  • FINISH
COMPARE COLOR
DESCRIPTION H" DIAMETER" FINISH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.163.124:46