Sink Drains
Ships From Canada
Availability
Type
Size
Gauge
Brand
Material
Color
Price
Material
Stainless Steel With Metal Post
Color
Silver
Material
Nickel Plated Brass
Color
Silver
Material
Nickel Plated Brass
Color
Silver
Material
Stainless Steel Body,Strainer; O.D. Chrome Plated Brass Tailpiece
Color
Silver
Material
Brass
Color
Silver
Dearborn Brass P9121A End Outlet Waste 1-1/2" x 16" Ctr to Ctr, Hi-Line/ Slip Joint Combo Baffle Tee - Pkg Qty 25
Size
1-1/2" x 16"
Material
Polypropylene Plastic
Dearborn Brass P9703BG 1-1/2" P-Trap with Threaded PVC Adapter & Reversible J-Bend, Bagged - Pkg Qty 50
Size
1-1/2"
Material
Polypropylene Plastic
Material
Brass
Color
Silver
Material
Brass
Color
Silver
Dearborn Brass P9803EC 1-1/2" x 16" Double Flanged, Strainer Tailpiece, PVC Adapter - Pkg Qty 25
Size
1-1/2" x 16"
Material
PVC Plastic
Color
White
Material
Brass
Color
Silver
Dearborn Brass P9703WBG 1-1/2" P-Trap w/Threaded PVC Adapter, Reversible J-Bend, True Blue Washer - Pkg Qty 50
Size
1-1/2"
Material
Polypropylene Plastic
Material
Brass
Color
Silver
Size
1-1/2"
Material
Polypropylene Plastic
Material
PVC Plastic
Color
White
Material
Brass
Color
Silver
Size
1-1/2"
Material
EVA insulating Material
Color
White
Material
Brass
Color
Silver
Material
Stainless Steel
Color
Silver
Material
Brass
Color
Silver
Material
Nickel Plated Brass
Color
Silver
Material
304 Stainless
Color
Silver
Material
Brass
Color
Silver