Canplas® Endura® 35GPM Grease Trap

Rollover image to zoom in

Click image to enlarge

Canplas® Endura® 35GPM Grease Trap

Item #: WB242722

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 752.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
  • Strength Reinforcing ribs help support up to 440 lbs. of pedestrian traffic for strength and rigidity in all applications.
  • Light Weight Thermoplastic grease interceptors are 1/3 the weight of traditional metal units for easy installation and substantial freight savings.
  • Quick & Easy to Clean The new Quick-Connect Latching lid enables the operator to remove the lid with ease. Removable baffles and smooth interior make cleaning quick with less downtime.
  • Patended Baffle System Uniquely designed baffling system cannot be compromised by corrosion. The inlet baffle is specifically designed to slow flow and mix the entrained air for enhanced grease separation.
  • Airtight Seal The premium silicone foam gasket provides an airtight seal between the cover and tank, virtually eliminating offensive odors from escaping into the workplace.
  • External Flow Control The External Flow Control with Cleanout Lid provides quick access to the flow control plate in case of blockage which makes tank cover removal unnecessary.
  • Standard Mechanical Connectors are used to integrate with existing plumbing systems.
  • Tested and Certified to Standard PDI-G101 of the Plumbing and Drainage Institute as well as approvals in the state of Mass. and New York City.
  • 10 Year Limited Warranty from date of installation. Warranty Card must be retuned to within 30 days of installation.
  • 35 Gallon per minute flow rate.
Click

Documents are in PDF format

Product Specifications

    • WIDTH INCHES31 (78.74 cm)
    • DEPTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES17-1/2 (44.45 cm)
    • COLOR(S)Gray
    • CONSTRUCTIONInjection Molded Thermoplastic
    • MANUFACTURER PART NUMBER3935A03
    • GREASE CAPACITY LBS70 (31.82 kg)
    • INLET/OUTLET HEIGHT INCHES12-1/2 (CENTER)
    • CONNECTION SIZE3
    • GALLONS PER MINUTE35 (132.49 l)
    • BRANDCanplas®
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result
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
54.242.94.204:46