Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geberit Cable-Operated Bath Waste & Overflow Complete Systems

Geberit Cable-Operated Bath Waste & Overflow Complete Systems

Geberit Cable-Operated Bath Waste & Overflow Complete Systems Are Used For Tub And Shower Applications.

Geberit Cable-Operated Bath Waste & Overflow Complete Systems are for installation of concealed bath waste & overflow drains for bathtubs or tub/shower enclosures. With PushControl Waste & Overflow bathtub drain for optimum performance. Fits most tubs 17"-22", 17"-24" deep and 25"-29", Tub wall thicknesses from 1/16"-1/2", 2" (52mm) diameter drain hole openings and 2" to 2.5" diameter overflow hole openings. Not suitable where glued joints are required. Cables are 27" Teflon Coated stainless steel, with 1-1/2" Tubular Polypropylene (PP) .08" wall. Available styles are Euro Turn Control, Push Control and Turn Control. Trim colorsd are Polished Chrome, Brushed Nickel, Polished Nickel, Hard Coat Oil Rubbes Bronze, Biscuit, and White. cUPC listed; ASME A112.18.2/CSA B125.2 Compliant.


STYLE
  • STYLE
TUB DEPTH
  • TUB DEPTH
COMPARE
STYLE TUB DEPTH CABLE L" WALL THICKNESS" TRIM COLOR CONSTRUCTION IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.82.29.141:44