Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kenroy Lighting, Mesa Underground Fountain, 50032CHAR, Charcoal Finish, Resin, 24"L

Rollover image to zoom in

Click image to enlarge

Kenroy Lighting, Mesa Underground Fountain, 50032CHAR, Charcoal Finish, Resin, 24"L

Item #: WBB1726542

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 302.95
Product Information
Product Q&A
Kenroy Lighting, Mesa Underground Fountain, 50032CHAR, Charcoal Finish, Resin, 24"L

Our new underground basin design brings sculptural greatness to your yard - stacked cube design brings a linear look to your landscape. Underground basin provides elongated time between refilling fountain - great news for temperate and tropical environments.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES28 (71.12 cm)
    • BRANDKenroy Lighting
    • MANUFACTURER PART NUMBER50032CHAR
    • DESCRIPTIONMesa Underground Fountain
    • VOLTAGE120
    • COLOR FINISHCharcoal Finish
    • WEIGHT24
    • PACKAGE QUANTITY1
    • WARRANTY1 Year
    • LENGTH INCHES24 (60.96 cm)
    • CONSTRUCTIONResin

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.