Bobrick® 1-1/2" Dia. Two-Wall Tub/Shower/Toilet Compart. Grab Bar - 36"W S - B68137

Bobrick® 1-1/2" Dia. Two-Wall Tub/Shower/Toilet Compart. Grab Bar - 36"W S - B68137

Item #: WBB489081

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $178.11 Save up to 37%
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® 1-1/2" Dia. Two-Wall Tub-Shower Toilet Compartment Grab Bar
36"W Satin Finish


Two-Wall Grab Bars help create extra support in restroom and bathing areas. Designed for use in showers, bathtubs, and toilet compartments, with two wall coverage. Grab Bar is constructed of 18-gauge, 1-1/2" stainless steel tubing with satin finish that complements any decor. Withstands more than 250lbs. of force when properly installed. Features a concealed, stainless steel mounting flange, with two screw holes for concealed anchors. Cover is constructed of 22-gauge stainless steel with satin finish, and snaps over mounting flange to conceal screws. Two-Wall Grab Bars meet ADA Accessibility Guidelines in the U.S.A. All joints and supports are contour cut and welded for durability. Dimensions: 36"W.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES54 (137.16 cm)
    • HEIGHT INCHES--
    • CAPACITY LBS250 (113.64 kg)
    • COLOR FINISHSatin
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONGrab Bar
    • MANUFACTURERS PART NUMBERB-68137
    • STYLETub/Shower/Toilet Compartment
    • TYPEDouble Wall
    • DIAMETER INCHES1-1/2 (3.81 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed