Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frost Baby Changing Station - White - 1125

Rollover image to zoom in

Click image to enlarge

Frost Baby Changing Station - White - 1125

Item #: WBB709998

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $437.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FrostĀ Child Changing Station with its four inch depth can be installed in any location. Static load capacity: 250 pounds. Four-inch depth complies with A.D.A. and ANSI A117.1 Handicapped accessibility. Oversized hinge and safety stop system. Safe and convenient sturdy child protection strap. Multilingual instructions, integral diaper bag hooks, easy opening and closing. Deep concave changing surface. Tamper proof hardware. Fully sealed polyethylene components allows easy cleaning. Smooth exposed surfaces and concealed pneumatic gas spring mechanism. Built-in liner dispenser accepts standard multifold towels (sold separately).

Product Specifications

    • WIDTH INCHES35-7/8 (91.12 cm)
    • DEPTH INCHES20-3/8 (51.75 cm)
    • HEIGHT INCHES22-1/4 (56.52 cm)
    • COLOR FINISHCream
    • BRANDFrost
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBaby Changing Table
    • MANUFACTURERS PART NUMBER1125
    • MOUNT TYPEWall Mount
    • TYPEHorizontal
    • WEIGHT LBS17 (7.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
+
Item #: WB237622
Ships same day.
$206.95