Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Plastic Toddler Safety Seat - 9020

ASI® Plastic Toddler Safety Seat - 9020

Item #: WB641031

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $187.53 Save up to 40%
Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
ASI® Plastic Toddler Safety Seat - 9020

This solid plastic seat, mounted on the inside of the toilet partition, either on the door or panel, allows a parent to take a toddler into the stall with them. No parts of the operating mechanism shall be accessible when unit is open or closed to provide a tamper-resistant and pinch proof user environment. Complies with 2010 ADA Accessibility Standards. Support a static load of 50 lbs. Light gray finish.

Product Specifications

    • WIDTH INCHES12-1/2 (31.75 cm)
    • DEPTH INCHES11-1/8 (Open), 5-1/2 (Closed)
    • HEIGHT INCHES21-3/4 (55.25 cm)
    • CAPACITY LBS50 (22.73 kg)
    • COLOR FINISHLight Gray
    • ASSEMBLYAssembled
    • BRANDASI
    • CONSTRUCTIONPlastic
    • DESCRIPTIONToddler Safety Seat
    • MANUFACTURERS PART NUMBER9020
    • WEIGHT LBS9.35 (4.25 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.