Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dreamline Hinged Shower Doors 50

Dreamline Hinged Shower Doors 50"-61"W

Dreamline Hinged Shower Doors 50"-61" Widths Are Used For Plumbing Bath And Shower Applications And Installations.

Dreamline Hinged Shower Doors are made of tempered glass and other high quality materials to provide long lasting durability. Widths range from 50" to 61". Hardware color finishes are Brushed Nickel, Chrome and Oil Rubbed Bronze. Dimensions vary per type and series. Assembly required.


SERIES
  • SERIES
WIDTH INCHES
  • WIDTH INCHES
COMPARE
SERIES WIDTH INCHES HEIGHT INCHES DOOR OPENING RANGE COLOR FINISH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.