Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wyndham Acclaim Wall Cabinets, 25"L, Espresso

Rollover image to zoom in

Click image to enlarge

Wyndham Acclaim Wall Cabinets, 25"L, Espresso

Item #: WBB1400602

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $793.53 Save up to 30%
Price: $556.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wyndham Acclaim Wall Cabinets, 25"L, Espresso

The Acclaim wall cabinet, completely original and part of the Wyndham Collection Designer Series by Christopher Grubb, is a great way to add a little storage space to your bathroom oasis. This ergonomic and elegant wall cabinet is designed to be placed over the toilet or used as extra wall storage just where you need it most. Brushed chrome hardware accents complete the look and compliment the entire Acclaim line.

Features:
  • Constructed of environmentally friendly, zero emissions solid Oak hardwood, engineered to prevent warping and last a lifetime
  • 12-stage wood preparation, sanding, painting and finishing process
  • Highly water-resistant low V.O.C. sealed finish
  • Minimal assembly required
  • Deep Doweled Drawers
  • Practical Floor-Standing Design
  • Fully-extending under-mount soft-close drawer slides
  • Concealed soft-close door hinges
  • Exterior hardware finish Brushed Chrome
  • Plenty of storage space

Documents are in PDF format

Product Specifications

    • BRANDWyndham
    • MANUFACTURERS PART NUMBERWCV8000WCES
    • COLOR FINISHEspresso
    • DESCRIPTIONWall Cabinet
    • HEIGHT INCHES30 (76.2 cm)
    • LENGTH INCHES25 (63.5 cm)
    • SERIESAcclaim
    • WIDTH INCHES9-1/8 (23.18 cm)
    • MOUNTING TYPEFree Standing
    • NUMBER OF DRAWERS0
    • NUMBER OF SHELVES--
    • NUMBER OF DOORS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.