Handheld Shower Heads
Type
Hose Length
Brand
Material
Color
Price
Face Diameter
3-1/8 in
Hose Length
60 in
Color
White
Gallons per Minute
2.5 gal/min
Speakman Anystream® Alexandria Hand Held Shower Head, Polished Chrome Finish, 2.5 GPM
Face Diameter
4-1/2 in
Hose Length
60 in
Color
Silver
Gallons per Minute
2.5 gal/min
Speakman Anystream® Alexandria Hand Held Shower Head, Polished Chrome Finish, 2 GPM
Face Diameter
4-1/2 in
Hose Length
60 in
Color
Silver
Gallons per Minute
2 gal/min
Speakman VS-232007 Anystream® Shower Head W/Hand Shower Combination Shower System
Face Diameter
3-1/2 in
Hose Length
60 in
Color
Silver
Gallons per Minute
2.5 gal/min
Speakman VS-233014 Anystream® Shower Head W/Hand Shower Combination Shower System
Face Diameter
3-7/9 in
Hose Length
60 in
Color
Silver
Gallons per Minute
2.5 gal/min