Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wyndham Hatton Double Bathroom Vanity-Espresso, 60"L, White Mrbl Top, Square Sink, 58"Mirror

Rollover image to zoom in

Click image to enlarge

Wyndham Hatton Double Bathroom Vanity-Espresso, 60"L, White Mrbl Top, Square Sink, 58"Mirror

Item #: WBB1510666

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,337.48 Save up to 31%
Price: $2,290.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wyndham Hatton Double Bathroom Vanity-Espresso, 60"L, White Mrbl Top, Square Sink, 58"Mirror

Distinctive styling and elegant lines come together to form a complete range of modern classics in the Sheffield Bathroom Vanity collection. Inspired by well established American standards and crafted without compromise, these vanities are designed to complement any decor, from traditional to minimalist modern.

Features:
  • Constructed of environmentally friendly, zero emissions solid wood, engineered to prevent warping and last a lifetime
  • 12-stage wood preparation, sanding, painting and hand-finishing process
  • Highly water-resistant low V.O.C. sealed finish
  • Beautiful transitional styling that compliments any bathroom
  • Practical Floor-Standing Design
  • Minimal assembly required
  • Deep Doweled Drawers
  • Fully-extending under-mount soft-close drawer slides
  • Concealed soft-close door hinges
  • Metal exterior hardware with brushed chrome finish
  • Plenty of storage space
  • Four (4) functional doors
  • Five (5) functional drawers
  • Faucet(s) not included
  • 3" backsplash
  • 58 in. Matching Mirror Included
  • Undermount Square Procelain Sinks
  • Pre-drilled for a single hole faucet
  • Plenty of counter space

Documents are in PDF format

Product Specifications

    • BRANDWyndham
    • MANUFACTURERS PART NUMBERWCS141460DESCMUNSM58
    • HEIGHT INCHES35 (88.9 cm)
    • LENGTH INCHES60 (152.4 cm)
    • SERIESHatton
    • WIDTH INCHES22 (55.88 cm)
    • TOP CONSTRUCTIONMarble
    • TOP COLORWhite
    • SINK CONSTRUCTIONPorcelian
    • SINK COLORWhite
    • SINK SHAPESquare
    • MIRROR LENGTH INCHES58 (147.32 cm)
    • MIRROR WIDTH INCHES3/4 (1.91 cm)
    • MIRROR HEIGHT INCHES33 (83.82 cm)
    • VANITY COLOR FINISHEspresso
    • FAUCET CENTERS INCHES0 (0 cm)
    • FAUCET INCLUDEDNo
    • SINK MOUNTING TYPEUndermount
    • VANITY STYLEDouble
    • NUMBER OF DRAWERS5
    • NUMBER OF DOORS4
    • FAUCET HOLES1
    • MOUNTING TYPEFree Standing
    • FEATURESVanity W/Top, Sink & Mirror

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.