Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wyndham Sheffield Double Bathroom Vanity-Lt Chestnut, 60"L, Ivory Mrbl Top, Oval Sink

Rollover image to zoom in

Click image to enlarge

Wyndham Sheffield Double Bathroom Vanity-Lt Chestnut, 60"L, Ivory Mrbl Top, Oval Sink

Item #: WBB1510615

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,174.12 Save up to 26%
Price: $2,337.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wyndham Sheffield Double Bathroom Vanity-Lt Chestnut, 60"L, Ivory Mrbl Top, Oval Sink

Bring a feeling of texture and depth to your bath with the gorgeous Hatton vanity series - hand finished in warm shades of Dark or Light Chestnut, with brushed nickel or optional antique brass accents. A contemporary classic for the most discerning of customers. The Wyndham Collection is an entirely unique and innovative bath line. Sure to inspire imitators, the original Wyndham Collection sets new standards for design and construction.

Features:
  • Constructed of environmentally friendly, zero emissions solid Birch hardwood, engineered to prevent warping and last a lifetime
  • 12-stage wood preparation, sanding, painting and hand-finishing process
  • Highly water-resistant low V.O.C. sealed finish
  • Beautiful transitional styling that compliments any bathroom
  • Practical Floor-Standing Design
  • Deep Doweled Drawers
  • Fully-extending under-mount soft-close drawer slides
  • Concealed soft-close door hinges
  • 3" backsplash
  • Four (4) functional doors
  • Three (3) functional drawers
  • Faucet not Included
  • Metal exterior hardware with brushed chrome finish
  • Plenty of storage space
  • Plenty of counter space
  • Mirror Not Included
  • Undermount Oval Procelain Sink
  • 8" widespread 3-hole faucet mount
  • Optional metal exterior hardware with antique bronze finish

Documents are in PDF format

Product Specifications

    • BRANDWyndham
    • MANUFACTURERS PART NUMBERWCV161660DCLIVUNRMXX
    • HEIGHT INCHES35 (88.9 cm)
    • LENGTH INCHES60 (152.4 cm)
    • SERIESSheffield
    • WIDTH INCHES22 (55.88 cm)
    • TOP CONSTRUCTIONMarble
    • FAUCET INCLUDEDNo
    • MIRROR INCLUDEDNo
    • SINK SHAPEOval
    • SINK CONSTRUCTIONPorcelian
    • SINK MOUNTING TYPEUndermount
    • FEATURESVanity W/Top, Sink
    • SINK COLORWhite
    • COUNTERTOP INCLUDEDYes
    • SINKS INCLUDEDYes
    • FAUCET HOLES3
    • VANITY COLOR FINISHLight Chestnut
    • TOP COLORIvory
    • MOUNTING TYPEFree Standing
    • VANITY STYLEDouble
    • FAUCET CENTERS INCHES8 (20.32 cm)
    • NUMBER OF DRAWERS3
    • NUMBER OF DOORS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.