Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Industrial Strength Painters Tape

3M Industrial Strength Painters Tape

3M Industrial Strength Painters Tape Is Used For Paint Masking, Bundling, Holding, Color Coding And Sealing Applications.

3M Industrial Strength Painters Tape is made for lasting durability and dependability. High Performance Green type features superior adhesion to metal, rubber, glass and plastic, while removing cleanly in one piece with no adhesive residue. Highly conformable to many surfaces. Resists paint bleed-through and creates super-sharp paint lines. Green backing improves visibility and accuracy during paint masking. Used for high performance industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. Withstands surface temperatures up to 250°F for 30 minutes. 6.7 mil thickness. Performance Yellow type features good conformability to irregular surfaces. Resists paint bleed-through and offers great paint lines. Yellow backing ensures good visibility. Used for industrial paint masking, bundling, holding, marking, color coding and sealing. Withstands surface temperatures up to 225°F for 30 minutes. 6.3 mil thickness. 55 meter length rolls are available in 6, 12, 18, 24, 36, 48, 72 and 96 millimeter widths.


WIDTH MM
  • WIDTH MM
THICKNESS MIL
  • THICKNESS MIL
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
COMPARE
3M MODEL # WIDTH MM LENGTH M THICKNESS MIL COLOR PACKAGE QTY IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.77.47:46