Tach-It #SL-1 Manual Definite Length Tape Dispenser for Tapes up to 1"W

Tach-It #SL-1 Manual Definite Length Tape Dispenser for Tapes up to 1"W

Item #: WBB450065

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Accessories
Tach-It #SL-1 Manual Definite Length Tape Dispenser for Tapes up to 1 inch Wide

This small manual bench top definite length dispenser accepts most tapes up to 1 inch wide with a maximum roll diameter of 5 1/2 inch on a 1 inch or 3 inch core. A simple push on the smooth action lever will deliver up to 4 inches of tape. Longer lengths of tape can be achieved by multiple pushes of the lever. To change the tape length loosen the thumb screw holding the lever, move the lever to the desired position and tighten the thumb screw. Cutting of the tape is done as the operator lifts the tape against the blade as the tape is being removed from the machine.



Product Specifications

    • BRANDTach-It®
    • LENGTH INCHES7-1/2 (19.05 cm)
    • WIDTH INCHES4 (10.16 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • CORE SIZE INCHES1, 3
    • TAPE ROLL DIAMETER INCHES5-1/2 (13.97 cm)
    • WEIGHT LBS3.75 (1.7 kg)
    • ASSEMBLYNot Required
    • CONSTRUCTIONPlastic, Steel
    • FOR USE WITHTape
    • TYPEDesktop Dispenser
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERSL-1
    • MODELSL1
    • TAPE MIN WIDTH INCHES1/4 (.64 cm)
    • FRAME CONSTRUCTIONPlastic, Steel
    • TAPE MAX WIDTH INCHES1 (2.54 cm)
    • LOAD TYPETop
    • STYLEManual
    • BLADE CONSTRUCTIONSteel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

tach it tape Dispenser

Your review: this is a good unit. using for taping parts in factory setting .

Is this review helpful?

Sort by: 
1 ...

1 Result