Highlight Industries Synergy™ Low Profile Stretch Wrap Turntable, 4000 lb Capacity, 788007

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Highlight Industries Synergy™ Low Profile Stretch Wrap Turntable, 4000 lb Capacity, 788007

Item #: WB652671

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $3,742.00
Product Information
Customer Review
Product Q&A
Accessories
Highlight Industries Synergy™ Low Profile Stretch Wrap Turntable, 4000 lb Capacity, 788007

Automate your stretch wrapping process for safety and productivity. Reliable, rugged turntables rotate loads up to 4000 lbs., allowing operator to wrap from a standing position. Safe soft-start 120V motor operates easily with foot pedal at speeds up to 12 RPM. 20 Amp. This low profile model has a 65" diameter turntable, accessible from pallet jacks, especially when used with the 48" loading ramp (Sold Separately - Global# 253708).

3 Year Limited Warranty

Product Specifications

    • BRANDHighlight Industries
    • LENGTH INCHES107 (271.78 cm)
    • WIDTH INCHES65 (165.1 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • CORE SIZE3
    • WEIGHT LBS849 (385.91 kg)
    • COLOR FINISHGreen
    • ASSEMBLYAssembly Required
    • CONSTRUCTIONSteel
    • CAPACITY LBS4000 (1818.18 kg)
    • FORKLIFTRear Portable
    • PACKAGE QUANTITY1
    • DESCRIPTIONSynergy Low-Profile Turntable w/ 65" Diameter Ramp Stretch Wrap Machine
    • TYPE65" Diameter Ramp with Porch Available
    • MANUFACTURERS PART NUMBER788007
    • LIMITED WARRANTY YEARS3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Surprisingly large, but worth it

Your review: This works very well. We would choose this one again. But be aware, it takes more floor space than anticipated. It is also very difficult to move around your warehouse, or to even unload off of the delivery truck unless you are using a forklift. If you use pallet jacks, buy the Ramp also: 652674.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed