Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Canada Cordage Spiralbond Polypropylene Tying Twine - 5250'

Rollover image to zoom in

Click image to enlarge

Canada Cordage Spiralbond Polypropylene Tying Twine - 5250'

Item #: WBM1809055

Usually ships same day. Only 14 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Product Q&A
CANADA CORDAGE Spiralbond Polypropylene Tying Twine - 5250'

CANADA CORDAGE Spiralbond Polypropylene Tying Twine offers excellent abrasion resistance in light- and heavy-duty tying jobs. Packaged in a self-dispensing carton. Color: white filament with green spiral. Overall Length: 5250'. Size Number: SB240. Tensile Strength: 240 lbs.

Product Specifications

    • BRANDCanada Cordage
    • LENGTH FEET1450 (441.96 m)
    • COLOR FINISHWhite/Green

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.