Strap Guards

Strap Guards

Strap Guards Protects Shipments From Damage Caused By Tight Strapping.

Strap Guards are made of plastic to provide long lasting durability and strength. Ribbed channels stops straps from moving and damaging packages. Available types include Corner Protectors, Edge Protector, Strap Guards and Strapping Protectors. Strap guards can be used with steel or poly strapping. Widths range from 3/4" - 5-1/4". Lengths range from 3/4" - 12". Package quantities range from 200-2500. Strap guards are reusable.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
L"
  • L"
PACKAGE QTY
  • PACKAGE QTY
COMPARE DIMENSIONS
DESCRIPTION W" L" PACKAGE QTY IMAGE MODEL QTY PRICE
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
54.80.52.59:44