Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Portion & Price Scales

Portion and price scales help maintain consistency in portion sizes, ensuring accurate customer servings. Businesses can use these scales to manage adequate inventory, track product quantities, and ensure accurate stock levels. Various scale options include food scales, kitchen scales, and more. They are ideal for grocery stores, restaurants, kitchens, and deli counters.
34 Results

Availability

Type

View All Type

Voltage

Height Range (in)

View All Width
View All Weight Capacity
View All Length
View All Color
View All Price
34 Results
Compare
1
1
$229.95
Ships within 1 Business Day (ships from US)

Width

6-5/8 in

Height

2 in

Weight Capacity

10 G

Length

5-15/16 in

Compare
BESTSELLER
1
1
$399.95
Ships within 1 Business Day (ships from US)

Width

12 in

Height

1 in

Weight Capacity

30 kg

Length

15 in

Compare
BESTSELLER
1
1
$886.00
Ships in 4 Business Days (ships from US)

Width

12-3/16 in

Height

4-5/8 in

Weight Capacity

30 lb

Length

12-7/8 in

Compare
1
1
$1,009.00
Ships within 1 Business Day (ships from US)

Width

10-7/16 in

Height

3-1/8 in

Weight Capacity

30 G

Length

12-7/8 in

Compare
1
1
$61.95
Ships within 1 Business Day (ships from US)

Width

6-1/2 in

Height

3/4 in

Weight Capacity

15

Length

9 in

Compare
1
1
$165.95
Ships within 1 Business Day (ships from US)

Width

10-3/4 in

Height

2-1/2 in

Weight Capacity

13 kg

Length

9 in