Dial Scale 6.6lb x 1oz./3000g x 1g White With 2 Liter Removable Bowl

Dial Scale 6.6lb x 1oz./3000g x 1g White With 2 Liter Removable Bowl

Item #: WBB480573

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.00
Product Information
Product Q&A
Dial Scale 6.6lb x 1oz./3000g x 1g White With 2 Liter Removable Bowl

Affordable Style and Ease This ready-to-weigh spring scale is durable and comes in 3 appetizing colors from apple green to cherry red as well as the Classic Black, White, and Silver Gray. The easy to read, no-glare dial displays weight in pounds, ounces and grams. They included multi-use, food grade, dishwasher safe bowl serves as a cover when the scale is not in use. Features: Capacity : 6 lbs. or 3000 grams Accurately measures in 1 ounce or 25 gram increments 75 fl.oz. (2 liter) bowl included

Product Specifications

    • BRANDEscali
    • LENGTH INCHES8-1/2 (21.59 cm)
    • WIDTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES4-3/4 (12.07 cm)
    • COLORWhite
    • CONSTRUCTIONIndustrial Plastic
    • CAPACITY LBS6.6 (3 kg)
    • WEIGHT LBS1.35 (.61 kg)