Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Torbal DRX-3 NTEP Prescription Balance 60g x 0.002g With 3" Equal Arm Platforms, Mechanical

Rollover image to zoom in

Click image to enlarge

Torbal DRX-3 NTEP Prescription Balance 60g x 0.002g With 3" Equal Arm Platforms, Mechanical

Item #: WBB1775005

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,066.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Torbal DRX-3 NTEP Prescription Balance 60g x 0.002g With 3" Equal Arm Platforms, Mechanical

Classical pharmacy balance has sensitivity of 2mg, it is independent of wear, unaffected by dust or dirt, and adjustment is permanent - all of which adds up to extra-long, useful, maintenance-free service. Capacity is 60g.

Product Specifications

    • BRANDTorbal
    • LENGTH INCHES11 (27.94 cm)
    • WIDTH INCHES6 (15.24 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • COLORGray
    • CONSTRUCTIONSteel
    • PAN/PLATFORM SIZE3" Diameter
    • CAPACITY GRAMS60
    • READABILITY GRAMS0.002
    • MANUFACTURERS PART NUMBERDRX-3
    • APPROVALNTEP
    • LEGAL FOR TRADEY
    • WEIGHT LBS11 (5 kg)
    • PLATFORM DIAMETER INCHES3 (7.62 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.