Platform Weighing Scales

Platform Weighing Scales

Platform Weighing Scales Are Great For A Variety Of Dynamic Weighing Applications.

Made using a stainless steel weighing platform with steel base. Platform is splash-proof to protect from accidental spills. Four load cell design and external calibration for accurate measurements. Large remote backlit LCD display with simple 4-button operation included. Remote display includes aluminum housing and wall mount kit. Color coded keys for easy identification. Features low battery indicator, full range tare, zero tracking and hold functions. Readings in Kg., Lb. and oz. RS-232 bi-directional interface. Powered using rechargeable battery or with included power adapter. Operating temperature range of 32 to 104°F. Adjustable leveling feet for uneven surfaces. Platform measures 19-7/10” x 19-7/10”. 1 Year Limited Warranty.


BRAND
  • BRAND
CAPACITY LBS.
  • CAPACITY LBS.
KG.
  • KG.
READABILITY LBS.
  • READABILITY LBS.
GRAMS
  • GRAMS
COMPARE CAPACITY READABILITY DIMENSIONS
BRAND LBS. KG. LBS. GRAMS W" L" IMAGE MODEL QTY PRICE
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
54.80.185.137:44