Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pennsylvania Series 7600 Heavy Duty Counting Scales

Pennsylvania Series 7600 Heavy Duty Counting Scales

Pennsylvania Series 7600 Heavy Duty Counting Scales Are Designed For Advanced Counting And Weighing Applications.

Pennsylvania Series 7600 Heavy Duty Counting Scales are HD/High resolution counting scales made of die cast aluminum and stainless steel for long lasting durability and consistent performance. Average piece weight, tare weight, any sample quantity, ID number, time, and date output can be displayed on the LED screen and entered via keypad for simplified operation. One-button simplicity, pushbutton zero, and optional dual base input for remote Sample-to-Bulk counting available. Available types include AC/DC & DB Capable, AC/DC Capable, and DB Capable Counting Scale. Capacities are 2, 5, 10, 20, 50, 100, 150, and 200 lbs. Includes 4 Year Limited Warranty. Made in the USA. Dimensions and readabilities vary per model.


CAPACITY LBS.
  • CAPACITY LBS.
KG.
  • KG.
READABILITY LBS.
  • READABILITY LBS.
GRAMS
  • GRAMS
COMPARE MANUFACTURER CAPACITY READABILITY DIMENSIONS
PART NUMBER TYPE LBS. KG. LBS. GRAMS W" L" H" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.227.104.40:46