Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rice Lake 100g Screw Knob SS Precision Weight Kit W/ Trade Certificate, Case & Glove ASTM Class 1

Rice Lake 100g Screw Knob SS Precision Weight Kit W/ Trade Certificate, Case & Glove ASTM Class 1

Item #: WBB1900365

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $231.95
Product Information
Customer Review
Product Q&A
Rice Lake 100g Screw Knob SS Precision Weight Kit W/ Trade Certificate, Case & Glove ASTM Class 1

All cylindrical ASTM kits (excluding grip handle weights) include their own protective case and glove for safe handling. Precision weights (screw-knob design) are Type II design with sealing cavity for adjusting material. The density is approximately 7.95 g/cm3. ASTM Classes 1-4 have a polished finish. Applications include: calibrating Class I and II balances and ASTM Class 4, 5 and 6 weights, student laboratory use, and rough weighing operations: for example, force.

Product Specifications

    • BRANDRice Lake
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONWeight
    • TYPEScrew Knob
    • MANUFACTURERS PART NUMBER82599
    • CERTIFICATEY
    • MODELASTM Precision Weight
    • WEIGHT100g
    • WEIGHT G100
    • CLASS1
    • APPLICATION MODESLab Scales

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.