Optima 920 Series 43" x 20" Vet Scale 1,000lb x 0.2lb

Rollover image to zoom in

Click image to enlarge

Optima 920 Series 43" x 20" Vet Scale 1,000lb x 0.2lb

Item #: WBB1483708

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $478.71 Save up to 18%
Price: $ 390.95
Product Information
Customer Review
Product Q&A
Accessories
Optima Vet Scale 1,000 lb x 0.2 lb

Perfect for veterinarians, kennels, labs or anyone handling medium to large size animals, Optima Scale's digital vet scale OP-922 makes weighing four-legged patients easier than ever. The removable stainless steel platform makes cleanup fast and easy and the scale base can be positioned up to 10' away from the display. The indicator features an adjustable mounting bracket for either desk or wall mount convenience. The scale and display are rechargeable battery powered and have a power-saving automatic sleep mode. Automatic zero tracking maintains the scale at zero while the hold feature retains the displayed weight after the animal is removed.



Product Specifications

    • BRANDOptima
    • LENGTH INCHES43 (109.22 cm)
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • COLORSliver
    • CONSTRUCTIONSteel, Stainless Steel
    • CAPACITY LBS1000 (454.55 kg)
    • CAPACITY KG454
    • READABILITY LB0.2
    • READABILITY GRAMS91
    • DESCRIPTIONVet Scale
    • MANUFACTURERS PART NUMBEROP-922-1000
    • VOLTAGE110 - 220
    • LEGAL FOR TRADEN
    • BATTERY LIFE HOURS70
    • PLATFORM WIDTH INCHES20 (50.8 cm)
    • POWER SUPPLYAC/DC with Rechargeable Battery
    • PLATFORM LENGTH INCHES43 (109.22 cm)
    • WEIGHT LBS58 (26.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does the readout automatically turn off after a certain amount of time?

Question Asked By: Naomi , October 04, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result