VCI Silver Paper and Paper Bags

VCI Silver Paper and Paper Bags

Waxed VCI Paper, Silver Paper and Paper Bags Are Designed For Military, Automotive And Other Industrial Wrapping Applications.

Waxed VCI Paper, Silver Paper and Paper Bags are made with environmentally safe, fully recyclable, re-pulpable, biodegradable and non-toxic kraft paper for long lasting durability. Paper bags allow for easy packaging of guitar strings, piston rings, kits or any other small parts. Wax coated VCI paper designed for wrapping ferrous metals to prevent part's grease from leaking onto other products or packaging. Silver paper prevents tarnish and maintains metal's true finish. Papers impregnated on both sides to avoid confusion on plant floor as to what side to place against part as well as offering true-interleaving capability for part stacking and palletizing. ARMOR WRAP® papers are approved on the QPL for Military specification MIL-PRF-3420, an approval that dates back to 1983. All ARMOR Protective Packaging® products utilize proprietary and time-proven AN-OX® VCI Technology to prevent oxidation on metal surfaces. VCI (or VPI) emits rust-inhibiting vapors in the air to inhibit corrosion on metal surfaces, thereby eliminating the need for oils and liquid rust preventatives. AN-OX® VCI protective vapors attach to metal surfaces to form an invisible film to protect metal from attack. AN-OX® VCI can work for several years to prevent corrosion from occurring on the metal surface. Lengths are 6 in., 24 in., 36 in. and 63 in.. Heights are 8 in. and 600 ft.. Color is Brown. Weights are 30# and 60#. Package quantities are 1 roll, 2 rolls and 1,250 sheets.


COMPARE PKG.
L" H' COLOR WEIGHT QTY. IMAGE MODEL QTY PRICE
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
54.225.3.114:44