Roll Dispensers & Cutters
Roll Capacity
Ships From Canada
Availability
Max Material Width
Type
Roll Diameter
Material
Package Quantity
Length
Brand
Width
Depth
Height
Color
Price
Dehnco Multiple Roll Stand for 72" Material Width, 300 Lbs Capacity, Black & White
Dehnco Multiple Roll Stand for 60" Material Width, 300 Lbs Capacity, Black & White
Bulman Products Vertical Paper Dispenser w/ Cutter, 48"W x 9" Dia. Roll Size, Light Gray
Encore Packaging Single Arm Bubble/Foam/Poly Dispenser for 24" Material Width, 31"L x 28"W x 4"H
Dehnco Table/Wall Roll Stand for Up To 48" Dia. Roll & 24" Material Width, 600 Lbs Capacity, Black
Dehnco Table/Wall Roll Stand for Up To 24" Dia. Roll & 24" Material Width, 600 Lbs Capacity, Black
Bulman Products Portable Razor x Cutter for 36" Material, 52-1/2"W x 24-1/2"D x 51-1/2"H, Light Gray
Bulman Products Horizontal Paper Dispenser w/ Cutter, 38-1/4"W x 8-1/2"D x 51"H, Gray
Encore Packaging Single Arm Bubble/Foam/Poly Dispenser Wall Mount Unit, 41"L x 36"W x 25"H, Black
Dehnco Table/Wall Roll Stand for Up To 24" Dia. Roll & 36" Material Width, 600 Lbs Capacity, Black
Bulman Products Two Deck Tower for 48" Material Width, 52-1/2"W x 18"D x 27-1/2"H, Light Gray
Encore Packaging Economy Kraft Paper Dispenser for 24" Material Width, 26-1/2"L x 8-1/2"W x 8-1/2"H
Bulman Products Deluxe All In One Dispenser w/ 18" Regular Blade, 20"W x 6-1/2"D x 8"H, Gray
Encore Packaging Dispenser w/ Slide Cutter for 60" Material, 40"W x 32"W x 78"H, Black
Bulman Products Three Deck Tower for 36" Material Width, 40-1/2"W x 22"D x 38-3/4"H, Light Gray
Encore Packaging Double Arm Bubble/Foam/Poly Dispenser Floor Unit w/ Slide Cutter, 51"L x 28"W x 4"H
Bulman Products Vertical Double Roll for 36" Material Width, 26"W x 25"D x 44"H, Light Gray
Encore Packaging Desk Mount Poly Tubing Dispenser for 12" Rolls, 24-1/2"L x 12-1/2"W x 10"H, Black
Bulman Products Deluxe All in One Dispenser w/ 40" Serrated Blade, 42"W x 6-1/2"D x 8"H, Gray
Bulman Products Standard All In One Dispenser w/ 36" Regular Blade, 38"W x 7"D x 8"H, Light Gray
Encore Packaging Single Arm Bubble/Foam/Poly Dispenser for 12" Material Width, 31"L x 28"W x 4"H
Bulman Products Two Deck Tower for 24" Material Width, 28-1/2"W x 18"D x 27-1/2"H, Light Gray
Encore Packaging Power Feed Manual Cut Kraft Paper Crumpler, 24"L x 20"W x 80"H, Black
Encore Packaging Poly Tubing Dispenser for 24" Rolls, 29"L x 8-1/2"W x 7-1/2"H, Black
Encore Packaging Double Arm Bubble/Foam/Poly Dispenser with Slide Cutter for 72" Material Width