Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mylar & Cello Very Fine Cut Shred & Basket Filler

Mylar & Cello Very Fine Cut Shred & Basket Filler

Spring Fill® Mylar & Cello Very Fine Cut Shred & Basket Filler Is Used For Use In Decorative Baskets, Including Holiday Baskets, Gift Baskets And More.

Spring Fill® Mylar & Cello Very Fine Cut Shred & Basket Filler is made of Cello or Mylar for a bright, cheerful and stylish look. The very fine cut provides increased versatility when creating gift basket designs. Available in a variety of colors, including Clear Cello, Clear/Iridescent Cello, Gold Metallic, Green Cello, Green Metallic, Light Blue Metallic, Light Pink Metallic, Purple Metallic, Red Cello, Red Metallic, Red/Green/Gold Metallic, Royal Blue Metallic, Silver Metallic and Yellow Metallic. Comes in package quantities of 5 lbs., 10 lbs. and 40 lbs. All Mylar & Cello Very Fine Cut Shred & Basket Filler items are 1/8".


MATERIAL
  • MATERIAL
COLOR
  • COLOR
PACKAGE SIZE
  • PACKAGE SIZE
COMPARE
MATERIAL COLOR PACKAGE SIZE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
107.22.6.52:46