Buckhorn Nestable Structural Plastic Pallet PM4848060010004 -48x48 4000 lb Capacity

Rollover image to zoom in

Click image to enlarge

Buckhorn Nestable Structural Plastic Pallet PM4848060010004 -48x48 4000 lb Capacity

Item #: WB269067

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $171.52 Save up to 13%
Price: $ 148.95
Product Information
Customer Review
Product Q&A
Accessories
Buckhorn™ Nestable structural Plastic Pallet - 48" Wide

This 48"L x 48"W x 6"H pallet is made from structural foam molding to support heavy loads. High density industrial grade polymers is moisture and chemical resistant and 100% recyclable. Diamond deck has an anti-skid design molded into the deck for a textured surface that prevents shifting during transport. 9 reinforced nesting feet allow 4 way fork access for handling and provide uniform load distribution. 30,000 lb static capacity and 4,000 lb. dynamic capacity.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)30000 (13636.36 kg)
    • CAPACITY LBS-DYNAMIC (FORK)4000 (1818.18 kg)
    • ASSEMBLYAssembled
    • BRANDBuckhorn
    • COLOR FINISHBlack
    • CONSTRUCTIONStructural Foam Plastic
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY1
    • WEIGHT LBS40 (18.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed