Rackable Plastic Pallet With 6 Bottom Skids 48x40, 3500 Lbs Cap - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

Rackable Plastic Pallet With 6 Bottom Skids 48x40, 3500 Lbs Cap - Pkg Qty 4

Item #: WB268821

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$55.95 each

Sold in packages of 4

Qty Price
1-5 $223.80/ pkg.
5+ $219.80/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RACKABLE PLASTIC PALLET 48X40 CAPACITY 3500 LBS
This Heavy-Duty Plastic Pallet Features A Cruciform Perimeter Base That Provides Up To 7,500 Lb. Static Load Capacity.

Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Footprint allows stable stacking of loaded pallets. This clean pallet is devoid of spaces that usually harbor liquids, dust and debris. Sturdy construction gives this plastic pallet a static 7,500 lb., dynamic 3,500 lb. and 2,200 lb. racking capacity. Allows 4-way forklift entry. Plastic pallet measures 48"L x 40"W x 5-7/10"H. Exempt from ISPM 15 regulation for export shipping. Fully assembled.

Note: Because of recycled plastic material, pallet will vary in color. These pallets are not for use in unsupported pallet rack.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES5-7/10 (14.48 cm)
    • CAPACITY LBS-STATIC (FLOOR)7500 (3409.09 kg)
    • CAPACITY LBS-DYNAMIC (FORK)3500 (1590.91 kg)
    • CAPACITY LBS-RACKING2200 (1000 kg)
    • ASSEMBLYAssembled
    • BRANDCabka
    • COLOR FINISHBlack
    • CONSTRUCTIONACM Plastic
    • MANUFACTURERS PART NUMBERCPP736cACM
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY4
    • WEIGHT LBS44.0 (20 kg)