Rackable Plastic Pallet 39-1/8x46-7/8, 8800 Lb Floor&2200 Lb Fork&1320 Rack Cap.

Rollover image to zoom in

Click image to enlarge

Rackable Plastic Pallet 39-1/8x46-7/8, 8800 Lb Floor&2200 Lb Fork&1320 Rack Cap.

Item #: WB269969

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $176.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rackable Plastic Pallet 39-1/8"L x46-7/8"W x6"H. Black, 8800 Lb Floor & 2200 Lb Fork & 1320 Rack Cap.

Plastic Pallets and Skids - Stackable for efficient storage. Made of recycled plastic for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Fork opening 9-13/16" width by 3-1/2" height. Serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications. No steel inserts - not for use in unsupported pallet rack, Overall measures : 39-1/8" length by 46-7/8" width by 5" height overall. (Dimension tolerance ± ¼")

Product Specifications

    • LENGTH INCHES39-1/8 (99.38 cm)
    • WIDTH INCHES46-7/8 (119.06 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)8800 (4000 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2200 (1000 kg)
    • CAPACITY LBS-RACKING1320 (600 kg)
    • BRANDVestil
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • FORK OPENING (W"xH")9-13/16 x 3-1/2
    • MANUFACTURERS PART NUMBERPLPB-4840
    • OPENINGSFour-Way Entry
    • STACK AND/OR NESTStack
    • WEIGHT LBS45 (20.45 kg)