Double Deck Plastic Pallets

Double Deck Plastic Pallets

Double Deck Pallet Holds Up To 7,500 lbs!

This plastic pallet is made of 100% ACM recyclable black material for durable and cost effective service. Resistant to insects, bacteria and fungi. Plastic pallet features a floor capacity of 7,500 lbs. and a fork capacity of 3,000 lbs. Pallet allows 4-way forklift entry. ISO 8611 tested.

These Pallets are not for use in unsupported pallet rack.

Click here to see our full selections of Pallets and Skids.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CAPACITY LBS. PRICE EACH
L" W" H" FLOOR FORK RACKING FORK ENTRY IMAGE MODEL QTY 1-20 21+
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
54.167.126.106:44