Automotive Rackable Plastic Pallet With 3 Bottom Skids 48x45, 2500 Lbs Cap - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

Automotive Rackable Plastic Pallet With 3 Bottom Skids 48x45, 2500 Lbs Cap - Pkg Qty 4

Item #: WB268820

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$45.95 each

Sold in packages of 4

Qty Price
1-5 $183.80/ pkg.
5+ $167.80/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AUTOMOTIVE RACKABLE PLASTIC PALLET 48X45 CAPACITY 2500 LBS
Lightweight, Medium-Duty Plastic Pallet Is Specially Designed For Automotive Applications. Nestable pallet is exempt from ISPM 15 regulation for export shipping. Plastic pallet is made using ACM recyclable black material that is environmentally friendly. 3 snap-on skids on bottom provide added support and allow 4-way forklift entry. This rackable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume. Sturdy construction gives this plastic pallet a static 7,500 lb., dynamic 2,500 lb. and 1,500 racking capacity. Measures 48"L x 45"W x 5-9/10"H. Meets ISO 9001:2000 and 8611 standards. Fully assembled.

Note: Because of recycled plastic material, pallet will vary in color.

These pallets are not for use in unsupported pallet rack.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES45 (114.3 cm)
    • HEIGHT INCHES5-9/10 (14.99 cm)
    • CAPACITY LBS-STATIC (FLOOR)7500 (3409.09 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2500 (1136.36 kg)
    • CAPACITY LBS-RACKING1500 (681.82 kg)
    • ASSEMBLYAssembled
    • BRANDCabka
    • COLOR FINISHBlack
    • CONSTRUCTIONACM Plastic
    • MANUFACTURERS PART NUMBERCPP533ACM
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY4
    • WEIGHT LBS32.0 (14.55 kg)
Have A Question About This Product?
0 Question | 0 | Answer