Automotive Stackable Plastic Pallet with Lip, 48 x 45 x 6 - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

Automotive Stackable Plastic Pallet with Lip, 48 x 45 x 6 - Pkg Qty 4

Item #: WB270291

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$115.95 each

Sold in packages of 4

Qty Price
1-5 $463.80/ pkg.
6+ $447.80/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Durable Manufacturing Pallet Holds 4000 lb Fork Capacity.

The high-pressure Injection molded pallet is engineered to withstand the rigors of any application by offering better strength to weight ratios. Designed for easy cleaning and sanitary applications. Strong and rugged with racking capacity (not meant to be edge racked). The fork openings with tapered entry and exit for ease of handling. Allows 4-way forklift entry. Seat belt option available, call for details.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES45 (114.3 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)30000 (13636.36 kg)
    • CAPACITY LBS-DYNAMIC (FORK)4000 (1818.18 kg)
    • CAPACITY LBS-RACKING3500 (1590.91 kg)
    • ASSEMBLYAssembled
    • BRANDGlobal Approved Vendor
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERSP4845-6
    • NEST RATIO1:1
    • OPENINGSFour-Way-Entry
    • STYLEPallet w/1" Lip
    • WEIGHT LBS72 (32.73 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed