Half Size Nestable Plastic Pallet 32x24, 2200 Lbs Cap.

Rollover image to zoom in

Click image to enlarge

Half Size Nestable Plastic Pallet 32x24, 2200 Lbs Cap.

Item #: WB268811

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 5 ($120.00)

Qty Price
1-20 $24.00 ea.
21+ $19.75 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HALF SIZE NESTABLE PLASTIC PALLET 32X24 CAPACITY 2200 LBS
This Medium-Duty Nestable Plastic Pallet Is Ideal For Air Cargo Applications.

This nestable plastic pallet resists insects, bacteria and fungi. Plastic pallet is made of ACM recyclable black material. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 31 pallets nested are 6’H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 5,500 lb. or a dynamic 2,200 lb. capacity, and allows 4-way forklift entry. 6 feet on the bottom support the weight. Measures 32"L x 24"W x 5-1/10"H. Conforms to ISPM 15 regulation.

Note: Because of recycled plastic material, pallet will vary in color.Ideal for one-way shipping.

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • CAPACITY LBS-STATIC (FLOOR)5500 (2500 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2200 (1000 kg)
    • ASSEMBLYAssembled
    • COLOR FINISHBlack
    • CONSTRUCTIONACM Recycled
    • MANUFACTURERS PART NUMBERCPP200ACM
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY1
    • TYPENestable
    • WEIGHT LBS9 (4.09 kg)
    • UPC707022121613
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Excellent product

We needed a portable, manageable pallet system for our food pantry. These are perfect! They don't take up too much room when nested for storage and they are easily carried by our older volunteers. They also fit well in smaller spaces. Exactly what we needed. Delivery was quick and customer service excellent.

See more favorable reviews

The most critical review

  • Customer Rating

Excellent product

We needed a portable, manageable pallet system for our food pantry. These are perfect! They don't take up too much room when nested for storage and they are easily carried by our older volunteers. They also fit well in smaller spaces. Exactly what we needed. Delivery was quick and customer service excellent.

See more critical reviews

Sort by: 
1 ...

8 Results

Excellent product

Your review: We needed a portable, manageable pallet system for our food pantry. These are perfect! They don't take up too much room when nested for storage and they are easily carried by our older volunteers. They also fit well in smaller spaces. Exactly what we needed. Delivery was quick and customer service excellent.

Is this review helpful?

Nestable Plastic Pallet 32x24

Your review: Delivered on time and as described.

Is this review helpful?

very convenient!

Your review: great in a production environment. when we need them they are right there. when we don't they are neatly stacked.

Is this review helpful?

Review

Your review: Pallets are able to be used as advertised. Brad

Is this review helpful?

Half Pallets

Your review: These half pallets are wonderful in a manufacturing setting, as they serve the purpose of keeping items off the floor without using a lot of space.

Is this review helpful?

pallets

Your review: lightweight yet abble to hold alot of product.

Is this review helpful?

Plastic Skids

Your review: Skids were just as described on line - work well with the boxes that we ship to customers

Is this review helpful?

Half size plastic pallets

Your review: I bought these follwing the recent hurricane flooding in PA due to getting water in my basement. They work great to get things off the floor and being half-size they fit into more narrow spaces.

Is this review helpful?

Sort by: 
1 ...

8 Results