Euro Nestable Plastic Pallet 48x32, 2200 Lbs Cap. - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

Euro Nestable Plastic Pallet 48x32, 2200 Lbs Cap. - Pkg Qty 4

Item #: WB268812

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 4

Qty Price
1-5 $107.80/ pkg.
6+ $103.80/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EURO NESTABLE PLASTIC PALLET 48X32 CAPACITY 2200 LBS
This Light-Duty Nestable Plastic Pallet Is Designed To Meet European Standards For Import/Export Shipping.

Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 39 pallets nested are 6’H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 8,800 lb. or a dynamic 2,200 lb. capacity, and allows 4-way forklift entry. 9 feet on the bottom support the weight. Measures 48"L x 32"W x 5-1/2"H. Conforms to ISPM 15 regulation. Ideal for one-way shipping.

Note: Because of recycled plastic material, pallet will vary in color.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES32 (81.28 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • CAPACITY LBS-STATIC (FLOOR)8800 (4000 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2200 (1000 kg)
    • ASSEMBLYAssembled
    • BRANDCabka
    • COLOR FINISHBlack
    • CONSTRUCTIONACM Plastic
    • MANUFACTURERS PART NUMBERCPP210ACM
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY4
    • WEIGHT LBS21.0 (9.55 kg)
Have A Question About This Product?
0 Question | 0 | Answer