Shown with optional accessories

Packaging Workbench & Riser With 3 Shelves

Rollover image to zoom in

Click image to enlarge

Packaging Workbench & Riser With 3 Shelves

Item #: WB185698

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $566.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PACKAGING WORKBENCH
The workers choice! This Packaging Workbench is designed to handle every packaging task. The large 72"W x 30"D x 1 5/8" thick plastic laminate work surface provides ample room for boxes, envelopes, tapes, packing lists, etc. The second shelf is 18"W and provides additional storage space and a location to mount the optional Overhead Light. Other optional accessories include the Document Holder, Overhead Light Kit and a Tape Dispenser/Corrugated Roll Holder that allows a roll of corrugated paper to be suspended close at hand beneath the work surface. The tape dispenser allows multiple rolls of tape to be mounted at the back of looking appearance. Assembles easily.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES32 (81.28 cm)
    • HEIGHT INCHES74 (187.96 cm)
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBER185698
    • MODEL185698
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • TYPEPackaging Station
    • WEIGHT LBS177 (80.45 kg)
    • Base Model Number185698
    • HEIGHT INCHES (FIXED LEG)74 (187.96 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (12 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Great workbench!

This is a wonderful workbench table. These work bench table units make for wonderful work spaces for our Shipping Dept.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

12 Results

Great workbench!

Your review: This is a wonderful workbench table. These work bench table units make for wonderful work spaces for our Shipping Dept.

Is this review helpful?

Work Bench

Your review: Love it , now that it is up and built

Is this review helpful?

Functional Shipping Work Station

Your review: Meets expectations. Clean functional and sturdy.

Is this review helpful?

Packaging Workbench

Your review: This is much more substantial than one would guess by the description. The counter top is very heavy. The Metro rack style legs and assembly are clean looking and functional. Accessories really do work.

Is this review helpful?

decent table at a fair price

Your review: To be fair, we haven't had this table long. We've been using it in line with our regular tables which are simply half shelves (typical screwless/boltless type from Home depot) topped with 3x6 pieces of Ikea as-is remnant laminate material- so the table top itself is not in use- it is hidden. That table top seems really nice. The rest of the shelf is just the chinese made wire rack setup. It is cleverly made. The shelves hang over the table and, depending on your lighting setup- this could give shadows. We will set this table up free standing and will reverse the shelves so they extend away as lessen the shadow issue.

Is this review helpful?

Great product! Needs better instructions.

Your review: This product is awesome once it's put together. Very functional. I was able to fit two rolls of bubble wrap in the lower "roll dispenser." I also purchased the electrical strip which has proven useful for our shipping scale, and a little radio for my shipping manager. This piece holds a lot of stuff, and keeps things very organized and within arm's length. The only negative in the assembly instructions. You're provided with a one-page illustration and that's it. I had one glitch where I had to refer back to the picture on the website as the illustration wasn't very clear. The rest of the assembly went pretty smooth except for the install of the bracket that holds the lower roll dispenser. Either a template or predrilled holes would have been nice. You have to take a guess at where you want it. But otherwise, a great product!

Is this review helpful?

Pack Workstations

Your review: Really not what we expected at all with regard to stability.

Is this review helpful?

Fantastic

Your review: Fantastic packaging/shipping center. Keeps everything organized with a large surface area giving ample room for order processing/shipping. Well worth it, fast shipping and great customer service support.

Is this review helpful?

Very happy with this set up

Your review: I mean who really needs and expensive table for shipping packages? I was a little concerned about the structure and shelves hanging in mid-air but this table has been a champ for over 2 years now. The surface is solid, and the removable partitions are awesome for dividing up boxes and supplies. Well worth the coin, global you should be sure to list more of the add ons with these table, I think you are missing a few....

Is this review helpful?

Packing Bench

Your review: This is exactly what we needed

Is this review helpful?

Pkg Workbench

Your review: The work bench is better than expected for our application. My boss liked it so much we are getting a second one.

Is this review helpful?

Packaging workbench with 3 shelves

Your review: The adjustable upper shelves and dividers are great for all our shipping add-ins. The bottom shelf holds an ample supply of flat boxes and inner pouches. The table top should have been predrilled. It's slippery surface makes drilling difficult for those who do not have an inhouse maintainence crew. Table surface is easy to clean. Overall rating is good.

Is this review helpful?

Sort by: 
1 ...

12 Results