Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Adjustable-Height Packing Bench With Plastic Laminate Top - 72X30"

Rollover image to zoom in

Click image to enlarge

Stackbin Adjustable-Height Packing Bench With Plastic Laminate Top - 72X30"

Item #: WBB2043359

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,103.00
Product Information
Customer Review
Product Q&A
Stackbin Adjustable-Height Packing Bench With Plastic Laminate Top - 72X30"

All-in-one unit stores everything you need to package and ship items. Includes 12"D slanted cantilever storage shelf that offers easier access to supplies. 12"D overhead shelf with 6 adjustable plastic dividers and packaging material roll holder. 1-3/4" thick bench top. Adjustable-height legs. 14-16-gauge steel components. Order roller bearing drawer separately.

Product Specifications

    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYUnassembled
    • BRANDStackbin
    • CONSTRUCTIONSteel
    • DESCRIPTIONAdjustable Height Packing Bench
    • MANUFACTURERS PART NUMBER4-6PLP ADJ.LEG BENCH
    • TOP CONSTRUCTIONPlastic Laminate
    • HEIGHT INCHES (ADJUSTABLE LEG)32-3/4 to 37-3/4
    • THICKNESS GAUGE14-16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.