Standard and Economy Workbench

Standard and Economy Workbench

Standard and Economy Workbenches Are Used For Commercial Work Space Applications.

Standard and Economy Workbenches are made with 1-1/4" thick top, t-molded vinyl edging and no glare surface for long lasting durability. Legs are 1-1/2" 16-gauge tubular steel with 1800 lbs load capacity. 83" X 33" bench adjusts to 29-36"H with high pressure. Measurements vary. Tops include Butcher Block, Plastic Laminate, Steel, Steel Over Plywood Top, ESD Anti-Static Laminated Top and Lab top.


W"
  • W"
D"
  • D"
CAPACITY LBS
  • CAPACITY LBS
TOP CONSTRUCTION
  • TOP CONSTRUCTION
COMPARE DIMENSIONS
W" D" H" CAPACITY LBS TOP CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.81.157.56:46