Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Label Rewinders & Unwinders

Label Rewinders & Unwinders

Label Rewinders Are Used For Rolling Fan Or Computer Printed And Generated Labels.

Label Rewinders have a heavy duty construction to provide long lasting durability. the variable speed motor can reach speeds up to 150 RPM, providing easy operation with no tools required for label changeovers. Models equipped with a dancer arm which eliminates liner breakage. Motor stops if tension forms on the web of the labels providing ecomonic use and less waste. Motor restarts once slack is present again for consistent wound and unwound rolls and no liner breakage. Extra large flanges for large roll diameters up to 12" and toggle selection for motor direction provide optimum performance. Available types include Non-Powered Unwinder, Rewinder/Unwinder. Rewinder, Rewinder w/Tension Sensor Arm and Unwinder. Feed speed at inches per second range from 108-276. Roll core inches range from 1-4 to Coreless or 3". Label widths vary per model.


TYPE
  • TYPE
MIN
  • MIN
MAX
  • MAX
INCHES/SECOND
  • INCHES/SECOND
ROLL CORE INCHES
  • ROLL CORE INCHES
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE LABEL WIDTH FEED SPEED
BRAND TYPE MIN MAX INCHES/SECOND ROLL CORE INCHES ROLL DIAMETER INCHES IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.159.124.79:46