Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LABELMATE Semi-Automatic Label Splicing Station For Up To 8"W x 12"Dia. 3" to 3" Dia. Core Roll

LABELMATE Semi-Automatic Label Splicing Station For Up To 8"W x 12"Dia. 3" to 3" Dia. Core Roll

Item #: WBB1856993

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,077.12 Save up to 14%
Price: $5,197.00
Product Information
Customer Review
Product Q&A
Accessories
LABELMATE Semi-Automatic Reel-To-Reel Label Splicing Kit For Up To 8"W x12"Dia., 3" to 3" Core Rolls

Reel-to-Reel Splicer for Splicing together labels up to 8" wide, on 3" diameter cores, and up to 12" outer diameter rolls. Includes RRS-8 Splicing Table, Two CAT-3-CHUCK Drive Units with two Label Flanges, Control Panel controls for both Units' Torque and Direction, Two Locking Bars to lock the Units in perfect alignment, Splicing Tape Roll Holder for 1" or 2" wide tape and Pre-set six digit Counter. The Counter stops the system when the desired count is reached.

These Turnkey Label Splicing Packages allow you to splice one roll of labels to another in order to make a larger roll from two smaller rolls, or to change label types during a production run. An 8" wide Splicing Table accepts label widths from 1/2" to 8". Pre-set the Counter to stop the system when the desired count is reached. These Label Splicing Packages are bi-directional, virtually silent in operation, and run at speeds up to 50" per second. Usually Ships within 3-5 Days.

Product Specifications

    • LENGTH INCHES25 (63.5 cm)
    • WIDTH INCHES17-1/2 (44.45 cm)
    • DEPTH INCHES20 (50.8 cm)
    • COLOR FINISHBlack
    • BRANDLabelmate USA
    • CONSTRUCTIONAluminum, Plastic, Steel
    • DESCRIPTIONReel-To-Reel Off-Line Splicing Station
    • MANUFACTURERS PART NUMBERRRS-8-12
    • VOLTAGE100-240 - 24V
    • WEIGHT LBS118 (53.64 kg)
    • MATERIAL WIDTH MINIMUM1/2
    • MATERIAL WIDTH MAXIMUM8
    • FEED SPEED INCHES PER SECOND244 (619.76 cm)
    • CORE HOLDERSY
    • FEED TYPESemi-Automatic
    • ROLL CAPACITY1
    • ROLL CORE INCHES3 (7.62 cm)
    • ROLL DIAMETER INCHES12 (30.48 cm)
    • TYPEReel-to-Reel Splicer
    • LIMITED WARRANTY YEARS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.