Square Tubes

Square Tubes

Square Tubes Prevent Rolling On Conveyors For Easy Loading, Shipping And Emptying Of Contents.

Square Tubes are made of a 200#-B Flute corrugated construction for long lasting durability. Locking tabs secure contents during shipping. No tape needed. Ships and stores flat. Inside lengths range from 3" - 45". Inside widths range from 2" - 5". Inside diameters range from 2" - 48". Color is White. Package quantities are 25 or 50 per bundle.


L"
  • L"
W"
  • W"
D"
  • D"
COMPARE INSIDE DIMENSIONS
L" W" D" CONSTRUCTION COLOR PKG. QTY. IMAGE MODEL QTY PRICE
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
54.227.104.40:44