Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Menda 35600 Lasting-Touch Liquid Dispenser Pump Only

Rollover image to zoom in

Click image to enlarge

Menda 35600 Lasting-Touch Liquid Dispenser Pump Only

Item #: WBB1500495

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11.50
Product Information
Customer Review
Product Q&A
Menda 35600 Lasting-Touch Liquid Dispenser Pump Only

This MENDA Lasting-Touch dispenser is made of a high density polyethylene and is suitable for many solvents. The lasting-touch lid is perfect for alcohol dispensing. The "swing lid" closes easily and reduces odors and maintains purity. MENDA pumps are proudly made in the United States of America for superior quality.

Product Specifications

    • PUMP BACK FLOW VALVEN
    • LIMITED WARRANTY YEARS1
    • BRANDMenda
    • MANUFACTURERS PART NUMBER35600
    • NECK SIZE45-400
    • LENGTH INCHES1-5/8 (4.13 cm)
    • WIDTH INCHES1-5/8 (4.13 cm)
    • MAXIMUM DISPENSING VOLUME ML0.2
    • COLOR FINISHWhite
    • PUMP CONSTRUCTIONPolyethylene
    • TYPEPump
    • OPENING TYPELasting-Touch
    • PUMP INCLUDEDY
    • STEM INCLUDEDN
    • HEIGHT INCHES3-1/8 (7.94 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.