Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Mil Clear Poly Tubing

3 Mil Clear Poly Tubing

Heavy Duty 3 Mil Poly Tubing Is Pre-Sealed On 2 Sides To Make Custom Sized Shrink Bags.

Poly tubing assortment is used to make custom size shrink bags. Poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. Tubing is manufactured to exact specifications to ensure even wall thickness and unrivaled clarity. Neatly wound on a 3" core with 1" diameter core plug. Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Recyclable and completely non-toxic. Bag sizes listed are inside dimensions. Poly bags are closable using heat sealers, bag tape or twist ties (sold separately). Pre-sealed on 2 sides; simply cut the length needed, insert product and heat seal on both ends. Conforms to ISO 9001:2000 regulations.


W"
  • W"
L'
  • L'
COMPARE PRICE EACH
W" L' IMAGE MODEL QTY 1-3 4+

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.144.50.90:44