Construction & Agricultural Film

Construction & Agricultural Film

Construction And Agricultural Films Are Used For Use As Vapor Barriers Or Drop Cloths.

Construction And Agricultural Films are made with FDA approved low density, leak-proof polyethylene for long lasting durability. Continuous rolls provide protection from weather, dust and debris or prying eyes. Made with G30, a propriety non-petrochemical additive providing lower carbon footprint and higher strength. Film in inch widths comes on 3 inch core. Available in a variety of widths from 3 ft. to 100 ft.. Thicknesses are 2 mil, 4 mil and 6 mil. Available in a variety of widths and heights. Color finishes are Black, Clear and Natural. Feet per rolls are 6 ft, 100 ft. and 200 ft..


MIL THICKNESS
  • MIL THICKNESS
COLOR
  • COLOR
FT. / ROLL
  • FT. / ROLL
COMPARE
MIL THICKNESS COLOR FT. / ROLL IMAGE MODEL QTY PRICE
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
54.196.17.157:46