Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pallet Top Sheets

Pallet Top Sheets

1.25 - 2.0 Mil Pallet Top Sheeting Is Used For Use As Pallet Top Covers, Drop Cloths Or Dust Covers.

Pallet Top Sheeting is made of tough 1.25 - 2.0 mil low density polyethylene (LDPE) film for long lasting durability. Easy dispensing perforated tear-off rolls. Cover pallets with poly sheet then strap or stretch wrap as needed. See through for quick identification. Wound on a 3 inch core with 1 inch diameter core plug. Folds may occur on either side of roll. Meets FDA/USDA specifications. Sheet lengths and widths range from 48" - 108". Color options are Clear or White. Sheets per roll available are 100 - 600 sheets.


W"
  • W"
L"
  • L"
COLOR
  • COLOR
SHEETS PER ROLL
  • SHEETS PER ROLL
COMPARE SHEET SIZE
W" L" THICKNESS MIL COLOR SHEETS PER ROLL IMAGE MODEL QTY PRICE PER ROLL

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.117.119:44