Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedy Pac™ 2 Mil Pre-Opened Clear Poly Bags On Rolls

Speedy Pac™ 2 Mil Pre-Opened Clear Poly Bags On Rolls

Speedy Pac™ 2 Mil Pre-Opened Clear Poly Bags On Rolls Are Used For Automatic Or Fast Hand Product Loading.

Speedy Pac™ 2 Mil Pre-Opened Clear Poly Bags On Rolls are made of 100% virgin low density polyethylene (LDPE) resin that meets FDA/USDA specifications and for long lasting durability. Provides tubular construction with durable bottom seal. Front slit and perforated back. Bags wound on 3-1/2" cores. Core plugs have 1" diameter holes. Bags close using heat sealers, bag ties or twist ties (sold separately). Dimensions listed are interior usable bag space. Lengths are 3", 4", 5", 6", 7", 8", 9", 10", 12, 12-1/2" and 15". Widths are 2", 3", 4", 5", 6", 7", 8", 9" and 10". Feet per roll are 750, 1,000, 1,250, 1,750, 2,000, 2,250, 3,000 and 4,000.


L"
  • L"
W"
  • W"
BAGS PER ROLL
  • BAGS PER ROLL
COMPARE DIMENSIONS
L" W" BAGS PER ROLL IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.