VCI Poly Tubing and Sheeting

VCI Poly Tubing and Sheeting

Vapor Corrosion Inhibitor (VCI) Poly Tubing and Sheeting Have Anti-Corrosion Protection.

VCI Poly Tubing and Sheeting are available in 1.25, 4, and 6 mil thicknesses. All ARMOR Protective Packaging® products utilize proprietary and time-proven AN-OX® VCI Technology to prevent oxidation on metal surfaces. VCI (or VPI) emits rust-inhibiting vapors in the air to inhibit corrosion on metal surfaces, thereby eliminating the need for oils and liquid rust preventatives. AN-OX® VCI protective vapors attach to metal surfaces to form an invisible film to protect metal from attack. AN-OX® VCI can work for several years to prevent corrosion from occurring on the metal surface. Available in Translucent Blue. Sizes vary per model.


THICKNESS MIL
  • THICKNESS MIL
COMPARE
W" L' THICKNESS MIL COLOR IMAGE MODEL QTY PRICE
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
54.159.30.26:46