Instant Canopies

Instant Canopies

Instant Canopies And Shelters Are Used For Vending Events, Outdoor Parties And More.

Instant Canopies and Shelters set up easily for quick shelter creation. Cover is made with heavy duty 500 denier polyester with polyurethane coating to provide long lasting durability. Frame is made from aluminum for reliable strength. Easy-to-use twist lock buttons ensure easy setup and breakdown. Includes polyester sidewalls with zipper edges. Sidewalls are easy to install using hook and loop tape for an improved seal. Heavy duty 600 denier roller bag included for easy storage and transport. Available styles are Instant Canopy, Instant Canopy with Sides, Lightweight Tent, and Instant Shelters. Canopy widths are 8, 9.8, 10, 12, 15 and 20 feet. Lengths range from 5'.3" - 20 feet. Other dimensions vary per style. Available colors are Lime, White and Black.


COMPARE DIMENSIONS
SERIES DESCRIPTION W' L' H' CANOPY COLOR IMAGE MODEL QTY PRICE
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
54.227.48.147:46