Gray 14'W x 30'L x 12'H Round Portable Shelter

Gray 14'W x 30'L x 12'H Round Portable Shelter

Item #: WBB445084

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,688.00
Product Information
Customer Review
Product Q&A
Accessories
Gray 14'W x 30'L x 12'H Round Portable Shelter

This Shelter is popular for storage of larger boats, trucks, and material storage. Keep your boat or SUVs protected from the elements and looking like new! No more washing your investment everytime it rains or snows. The way it looks when you put it in is the way it looks when you take it out. Our shelter is popular with boat enthusiasts who are tired of shrink wrapping their boat every fall. The frame is manufactured from Heavy Duty Galvanized for Maximum Strength & durability; all frame members are pre-drilled & cut for easy assembly and come with heavy duty zinc plated hardware; The Cover is 22 mil/ 10 ounce and doors are made from long life UV Resistant and Fire Retardant Poly with "Ripstop" Fabric Backing. There are doors on both ends of building.

Product Specifications

    • LENGTH FEET30'
    • WIDTH FEET14'
    • HEIGHT FEET12'
    • CAPACITY CUBIC FEET350 (9.91 cu. m)
    • CANOPY COLORGray
    • # OF LEGS/POLES14
    • APPROVALCPAI -84 Section 5
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • CANOPY STYLERound
    • FRAME CONSTRUCTION1-5/8" OD Steel Pipe
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER143012SKGRY
    • OPENING (WxH)12' x 9' 8"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT12'
    • RAFTER SPACING5'
    • SIDEWALL HEIGHT9'
    • WEIGHT LBS460 (209.09 kg)